Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Elbow Base, and Cover, White
Mfr # PS3EEBC
Zoro # G0888255
product price: $18.38
/ea
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Bend Radius 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3EEBC
- Zoro # G0888255
- UPC # 783585090092
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius | 1.25 in |
Height | 7 in |
Length | 6 3/4 in |
Length (Straight Wireway) | 6.81 in |
Height (In.) | 6.93 |
Overall Length | 6 3/4 in |
Overall Height | 7 in |
Length (In.) | 6.81 |
Overall Width | 6 3/4 in |
Details
Item | External Elbow Base and Cover |
Fittings Sub-Category | Elbows |
Color | Off White |
For Use With | Super Base-Trak Raceways |
Material | Non-Metallic |
Standards | CSA Certified, UL Compliant |
Series | Super Base-Trak(R) |
Material of Construction | PVC |
Compatible with Product Type | Super Base-Trak Raceways |
Features | Full Capacity 1 1/4 in Bend Radius External Elbow |
Item Type | PS3 Super BaseTrak Series |
Style | External |
Type | Elbows |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
External Elbow Base and Cover, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Super Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 7 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- Hubbell Wiring Device-Kellems Raceway Fittings