Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Elbow Base and Cover, White
Mfr # PP1EEBC
Zoro # G2034094
product price: $4.00
/ea
$4.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Premise-Trak Raceways
- Material Non-Metallic
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PP1EEBC
- Zoro # G2034094
- UPC # 783585090498
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 in |
Bend Radius | 1.25 in |
Length | 4 1/2 in |
Length (Straight Wireway) | 4.47 in |
Overall Width | 4 1/2 in |
Height (In.) | 1.03 |
Overall Length | 4 1/2 in |
Overall Height | 1 in |
Length (In.) | 4.47 |
Details
Item | External Elbow Base and Cover |
Fittings Sub-Category | Elbows |
Color | Off White |
For Use With | Premise-Trak Raceways |
Material | Non-Metallic |
Standards | CSA Certified, UL Compliant |
Compatible with Product Type | Premise-Trak Raceways |
Features | Full Capacity 1 1/4 in Bend Radius External Elbow |
Series | Premise-Trak(R) |
Material of Construction | PVC |
Style | External |
Item Type | PP1 PremiseTrak (Latching) Series |
Type | Elbows |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
External Elbow Base and Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Premise-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 1 in, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- WESTEK Twist Lock Light Control (LC120BC-4)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PB3EEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- Hubbell Wiring Device-Kellems Raceway Fittings