Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Elbow Base and Cover, White
Mfr # PB3EEBCA
Zoro # G2982332
product price: $14.44
/ea
$14.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With Base-Trak Raceways
- Material Non-Metallic
- Standards CSA, UL Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3EEBCA
- Zoro # G2982332
- UPC # 783585310084
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 6 1/2 in |
Height | 4 3/4 in |
Bend Radius | 1.25 in |
Length (Straight Wireway) | 6.48 in |
Length (In.) | 6.48 |
Overall Width | 6 1/2 in |
Raceway Width | 4 1/2 in |
Overall Height | 4 3/4 in |
For Raceway Width | 4 1/2 in |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Overall Length | 6 1/2 in |
Raceway Height | 1 3/4 in |
Height (In.) | 4.72 |
For Raceway Height | 1 3/4 in |
Description
External Elbow Base and Cover, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 2, 3, Mounting Style Snap On, Bend Radius 1.25 in, Compatible with Product Type Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes (1) External Elbow, Overall Height 4 3/4 in, Overall Length 6 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PB3SC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL4717IV)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- Hubbell Wiring Device-Kellems Raceways