Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
External Corner Coupling, Gray
Mfr # HBL3018AEGY
Zoro # G1502627
product price: $22.38
/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Gray
- For Use With HBL3000 Raceways
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3018AEGY
- Zoro # G1502627
- UPC # 783585215358
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 in |
Length | 4 in |
Length (Straight Wireway) | 4 in |
Width (In.) | 4 |
Overall Length | 4 in |
Length (In.) | 4 |
Overall Width | 4 in |
Details
Item | External Corner Coupling |
Fittings Sub-Category | Couplings |
Color | Gray |
For Use With | HBL3000 Raceways |
Material | Steel |
Mounting | Press Fit |
Standards | CSA Certified, UL Compliant |
Mounting Style | Press Fit |
Material of Construction | Steel |
Series | 3000 |
Features | For Right Angle Turns Around External Corners |
Compatible with Product Type | HBL3000 Raceways |
Type | Elbows |
Style | External |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
External Corner Coupling, Series 3000, Material Steel, Color Gray, Mounting Style Press Fit, Backing -, Compatible with Product Type HBL3000 Raceways, Includes -, Overall Length 4 in, Overall Width 4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- WIREMOLD Raceway Cutter For V700 (607)
- Hubbell Wiring Device-Kellems Raceways