Shop All Cord Reels
Hubbell Wiring Device-Kellems
Extension Cord Reel, 45 ft, 125VAC
Mfr # HBLIWC45123R220HG
Zoro # G910105618
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125V AC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLIWC45123R220HG
- Zoro # G910105618
- UPC # 783585708614
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 45 ft |
Details
Winding Method | Spring Retraction |
Item | Extension Cord Reel |
Voltage | 125V AC |
Tension Method | Ratchet Lock |
Max. Amps | 20 A |
Feeder Cord Ending | Grounding Plug |
Reel Color | White |
Cord Color | Black |
Retractable Cord Ending | Quad Box Receptacle |
Feeder Cord Ending Configuration | Hospital Grade NEMA 5-20P |
Enclosure Rating | NEMA 1 |
Retractable Cord Ending Configuration | Hospital Grade NEMA 5-20R |
Standards | UL Listed |
Reel Material | Aluminum |
Cord Included | Yes |
Special Features | Hospital Grade Device |
Reel Capacity | 45 ft of 12/3 |
Number of Conductors | 3 |
Trade Designation | SJO |
Location | Indoor |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Quad Box Receptacle, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Hospital Grade NEMA 5-20R, Feeder Cord Ending Configuration Hospital Grade NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- RACO Connector, Flex Ac/Mc, 3", Mall Iron (2112)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181048)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage (HBL501242W)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- Hubbell Wiring Device-Kellems Cord Reels