Shop All Cord Reels
Hubbell Wiring Device-Kellems
Extension Cord Reel, 45 ft, 125VAC
Mfr # HBLIWC45123C20HG
Zoro # G210105615
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Tension Method Ratchet Lock
- Voltage 125V AC
- Retractable Cord Length 45 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLIWC45123C20HG
- Zoro # G210105615
- UPC # 783585708638
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 45 ft |
Wire Size | 12 AWG |
Details
Item | Extension Cord Reel |
Winding Method | Spring Retraction |
Tension Method | Ratchet Lock |
Voltage | 125V AC |
Max. Amps | 20 A |
Feeder Cord Ending | Grounding Plug |
Reel Color | White |
Cord Color | Black |
Retractable Cord Ending | Single Hospital Grade Connector |
Feeder Cord Ending Configuration | Hospital Grade NEMA 5-20P |
Enclosure Rating | NEMA 1 |
Retractable Cord Ending Configuration | Hospital Grade NEMA 5-20R |
Standards | UL Listed |
Reel Material | Aluminum |
Cord Included | Yes |
Special Features | Hospital Grade Device |
Trade Designation | SJO |
Location | Indoor |
Number of Conductors | 3 |
Reel Capacity | 45 ft of 12/3 |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Single Hospital Grade Connector, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Hospital Grade NEMA 5-20R, Feeder Cord Ending Configuration Hospital Grade NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 30A, 250V AC, Non-Indicating (LPN-RK-30SP)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (ECN05A1TAA-R63/B)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33P)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips