Shop All Cord Reels
Hubbell Wiring Device-Kellems
Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage
Mfr # HBLI45123TL20
Zoro # G9360825
original price:
$945.11
13% off
new price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Tension Method Ratchet Lock
- Voltage 125V AC
- Wire Size 12 AWG
- Retractable Cord Length 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI45123TL20
- Zoro # G9360825
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 45 ft |
Overall Depth | 9 11/16 in |
Feeder Cord Length | 1 ft 8 in |
Cable Length | 45 Ft |
Overall Width | 12 7/8 in |
Overall Height | 14 1/2 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 20 A, Wire Size 12 AWG, Cord Color White, Retractable Cord Ending Configuration NEMA L5-20R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 1 ft 8 in, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JEH1D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips