Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Extension Box, Ivory, Steel, Boxes
Mfr # HBL5751IVA
Zoro # G2480387
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Ivory
- For Use With HBL750, HBL700, HBL500
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5751IVA
- Zoro # G2480387
- UPC # 783585423685
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 1 3/8 in |
Height | 4 1/2 in |
Width | 2 7/8 in |
Length (Straight Wireway) | 2.82 in |
Width (In.) | 2 7/8 in |
Length (In.) | 1 3/8 in |
Height (In.) | 4 1/2 in |
Overall Length | 1 3/8 in |
Overall Width | 2 7/8 in |
Overall Height | 4 1/2 in |
Details
Item | Extension Box |
Fittings Sub-Category | Boxes |
Color | Ivory |
For Use With | HBL750, HBL700, HBL500 |
Material | Steel |
Standards | CSA Certified, UL |
Features | 500/750 Series IV |
Material of Construction | Steel |
Number of Gangs | 1 |
Series | 500, 700, 750 |
Style | Extension |
Type | Boxes |
Item Type | Combination HBL500/HBL700/HBL750 Series |
Number of Gang(s) | 1-Gang |
Description
Extension Box, Series 500, 700, 750, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 1/2 in, Length (In.) 1 3/8 in, Width (In.) 2 7/8 in, For Use With HBL500, HBL700, HBL750, Includes -, Standards CSA Certified, UL, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- Hubbell Wiring Device-Kellems Raceway Fittings