Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
European Cord Connector Pg36 H
Mfr # SECP36GA
Zoro # G3128846
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size PG36
- Material Non-Metallic
- Cord Dia. Range 0.88-1.3 in (22.2-32.0 mm)
- Color gray
- Box Connection PG36, Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECP36GA
- Zoro # G3128846
- UPC # 783585018416
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG36 |
Cord Dia. Range | 0.88-1.3 in (22.2-32.0 mm) |
Thread Size | PG36 |
Dimension A | 1.811" (46) |
Dimension E | 2.283" (58) |
Dimension B | 1.181" (30) |
Cord Diameter Range | .88"- 1.30" (22.2-32.0) |
Dimension C | .512 (13) |
Dimension G | 1.85" (47) |
Display Size | PG36 |
Dimension D | 1.85" (47) |
Dimension F | 2.087" (53) |
Description
Low Profile Cord Connectors, Cord Dia. Range 0.88 in to 1.3 in, Box Connection PG36, Male, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- Hubbell Wiring Device-Kellems Strain Relief Connector