Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Entrance End, Ivory, Steel, Ends
Mfr # HBL3010CIV
Zoro # G1437694
product price: $15.50
/ea
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Ivory
- For Use With 3000 Raceways
- Material Steel
- Standards CSA Certified, UL Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3010CIV
- Zoro # G1437694
- UPC # 783585215266
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 3 1/4 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2.75 in |
Overall Width | 3 1/4 in |
Width (In.) | 3.42 |
Length (In.) | 2.75 |
Overall Length | 2 3/4 in |
Overall Height | 2 in |
Details
Item | Entrance End |
Fittings Sub-Category | End Fittings |
Color | Ivory |
For Use With | 3000 Raceways |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Features | Concentric 1/2 in, 3/4 in and 1 in Trade Size Knockouts on End and Each Side, For Connecting HBL3000 Raceway with Rigrid or Flexible Conduit |
Material of Construction | Steel |
Series | 3000 |
Compatible with Product Type | 3000 Raceways |
Item Type | HBL3000 Series |
Type | End Fittings |
Style | Entrance |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Entrance End, Series 3000, Material Steel, Color Ivory, Compatible with Product Type 3000 Raceways, Features Concentric 1/2 in, 3/4 in and 1 in Trade Size Knockouts on End and Each Side, For Connecting HBL3000 Raceway with Rigrid or Flexible Conduit, Includes -, Overall Height 2 in, Overall Length 2 3/4 in, Overall Width 3 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PB3SC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- Hubbell Wiring Device-Kellems Raceway Fittings