Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Entrance End Fitting Divided
Mfr # HBL6710DFOGY
Zoro # G0800165
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Fittings
- Color Gray
- Material Steel
- Series 6750
- Style Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6710DFOGY
- Zoro # G0800165
- Country of Origin China
- Category Raceway Fittings
Details
Item | Entrance End Fitting Divided |
Type | End Fittings |
Color | Gray |
Material | Steel |
Series | 6750 |
Item Type | HBL6750 Series |
Style | Entrance |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Entrance End Fitting Divided, Series 6750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 2A, 250V AC, Non-Indicating (LPN-RK-2SP)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- Hubbell Wiring Device-Kellems Raceways