Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Entrance Connector, Ivory, Steel
Mfr # HBL5786AIVA
Zoro # G2862614
original price:
$15.35
19% off
new price: $12.31
/ea
$12.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Connectors
- Color Ivory
- For Use With HBL750 Raceways, HBL700 Raceways, HBL500 Raceways
- Material Steel
- Includes (1) Offset Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5786AIVA
- Zoro # G2862614
- UPC # 783585423791
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 1 1/2 in |
Length | 4 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 3.89 in |
Overall Height | 1 3/4 in |
Overall Length | 4 in |
Overall Width | 1 1/2 in |
Raceway Width | 3/4 in |
For Raceway Width | 3/4 in |
For Raceway Height | 3/4 in |
Raceway Height | 3/4 in |
Hole Dia. (In.) | 0.75 |
For Raceway Width x Height | 27/32 in x 3/4 in |
Length (In.) | 3.89 |
Width (In.) | 1.5 |
Height (In.) | 1.84 |
Description
Entrance Connector, Series 500, 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Backing -, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Features 3/4 in Chase Nipple and Locknut Furnished, 3/4 in Ko for Panel or Conduit Connection, Includes (1) Offset Connector, Overall Height 1 3/4 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- AMERELLE SWITCH GRD RCKR CLR 2PK (SGRC)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- Hubbell Wiring Device-Kellems Raceways