Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
End Cap, White, PVC, Wall-Trak(R), Caps
Mfr # PW2EC
Zoro # G1888494
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Off White
- For Use With Wall-Trak Raceways
- Material Non-Metallic
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW2EC
- Zoro # G1888494
- UPC # 783585090641
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 3/4 in |
Width | 3/4 in |
Length | 1 in |
Length (Straight Wireway) | 1.04 in |
Width (In.) | 1 |
Height (In.) | 2.14 |
Length (In.) | 1.04 |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 1 in |
Description
End Cap, Series Wall-Trak, Material Non-Metallic, Color Off White, Compatible with Product Type Wall-Trak Raceways, Features For Closing End of Pw2 Walltrak Raceway, Includes -, Overall Height 3/4 in, Overall Length 1 in, Overall Width 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (LP-CC-1-1/2)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Ivory (HBL1203IL)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- Hubbell Wiring Device-Kellems Raceways