Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
End Cap, Super Base-Trak(R), Caps
Mfr # PS3EC
Zoro # G0870222
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Caps
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3EC
- Zoro # G0870222
- UPC # 783585090078
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 7 in |
Height | 2 in |
Length | 1 1/2 in |
Length (Straight Wireway) | 2.06 in |
Overall Length | 1 1/2 in |
Length (In.) | 2.06 |
Overall Width | 7 in |
Overall Height | 2 in |
Height (In.) | 6.88 |
Width (In.) | 1.5 |
Description
End Cap, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Super Base-Trak Raceways, Features For Closing End of Ps3 Super Basetrak Raceway, Includes -, Overall Height 2 in, Overall Length 1 1/2 in, Overall Width 7 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- Hubbell Wiring Device-Kellems Raceways