Shop All Cable Protectors
Hubbell Wiring Device-Kellems
End Cap Set
Mfr # HBLTT5ECB
Zoro # G2318197
original price:
$253.37
13% off
new price: $218.75
/ea
Free Shipping & Returns
$218.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F
- Number of Channels 5
- Color Yellow
- Max. Cable Dia. 1 1/4 in
- Channel Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTT5ECB
- Zoro # G2318197
- UPC # 783585537177
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 5 1/4 in, 7 1/2 in |
Width | 20 in |
Channel Width | 1 1/4 in |
Height | 2 3/8 in |
Details
Item | Modular Cable Protection System End Caps |
Load Capacity | 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F |
Number of Channels | 5 |
Color | Yellow |
ADA Compliant | No |
Type | 5-Channel End Cap |
Series | TrukTrak Systems |
Description
Modular Cable Protection System End Caps, Number of Channels 5, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 18,400 lb/Axle @ 120 Degrees F, 20,150 lb/Tire @ 70 Degrees F, 40,300 lb/Axle @ 70 Degrees F, 9,200 lb/Tire @ 120 Degrees F, Color Yellow, Max. Cable Dia. 1 1/4 in, Height 2 3/8 in, Length 5 1/4 in, 7 1/2 in, Width 20 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT10 Floor Cable Cover - Cable Cover - Black - 1 Pack (FT10BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- Hubbell Wiring Device-Kellems Cable Protectors