Shop All Cable Protectors
Hubbell Wiring Device-Kellems
End Cap Set
Mfr # HBLTRED5ECB
Zoro # G2493897
original price:
$177.14
28% off
new price: $126.25
/ea
Free Shipping & Returns
$126.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,500 lb @ 70 Degrees F, 6500 lb @ 120 Degrees F
- Number of Channels 5
- Color Yellow
- Max. Cable Dia. 1 1/4 in
- Channel Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLTRED5ECB
- Zoro # G2493897
- UPC # 783585174037
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 3/8 in |
Length | 5 3/4 in |
Width | 17 1/2 in |
Channel Width | 1 1/4 in |
Height | 2 in |
Details
Item | Cable Protector |
Load Capacity | 10,500 lb @ 70 Degrees F, 6500 lb @ 120 Degrees F |
Number of Channels | 5 |
Color | Yellow |
Type | 5-Channel End Cap |
Series | TredTrak Systems |
Description
Cable Protector, Number of Channels 5, Channel Height 1 3/8 in, Channel Width 1 1/4 in, Load Capacity 10,500 lb @ 70 Degrees F, 6500 lb @ 120 Degrees F, Color Yellow, Max. Cable Dia. 1 1/4 in, Height 2 in, Length 5 3/4 in, Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Blue, PVC Insulation (411040506)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- Hubbell Wiring Device-Kellems Cable Protectors