Shop All Voice & Data Communication Cabinets
Hubbell Wiring Device-Kellems
Enclosure
Mfr # HSQ2426
Zoro # G0864206
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 26.7 in
- Depth 26
- Thickness 0.0781
- Type Window Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HSQ2426
- Zoro # G0864206
- UPC # 662620853260
- Country of Origin Canada
- Category Voice & Data Communication Cabinets
Dimensions
Height | 24 in |
Width | 26.7 in |
Depth | 26 |
Details
Item | Enclosure |
Thickness | 0.0781 |
Type | Window Door |
Industry Standard(s) | EIA/ECA-310-E Universal Mounting Pattern |
Item Type | Wall Mounted Enclosures |
Cubic Capacity | 16660.8 cu.in |
Material - Mounting Hardware | Standard |
Description
Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- FLEX-STRUT Tubing Knee Brace, 24", 2-Hole, 45 deg. (FS-5460-24 PG)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A, Main Circuit Breaker (LA400DS)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- Hubbell Wiring Device-Kellems Voice & Data Communication Cabinets