Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Enclosed Disconnect Switches HBLDS3SSMQR
Mfr # HBLDS3SSMQR
Zoro # G800702491
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Three Phase
- Width 6 in
- Height 4.12 in
- Length 8.5 in
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLDS3SSMQR
- Zoro # G800702491
- UPC # 783585372600
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 6 in |
Height | 4.12 in |
Length | 8.5 in |
Wire size | #14 AWG to #10 AWG |
Details
Phase | Three Phase |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Series | MotorQuick/LINKOSITY |
Dielectric Strength | 2,200V AC minimum for 1 minute |
Amperage Rating | 30 A |
Ingress Protection | IP67 |
Enclosure Type | Type 4X |
Current Rating | 30 A |
Connectivity | Pre-Wired |
Horsepower - Maximum | 15 |
Type | Disconnect Switches |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switch, Un-Fused, 30A 600V AC, 3-Pole, NEMA1 Stainless Steel Enclosure, with 1) Motor-Quick Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-350-4/0-EC)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-08F-RED)
- QUICKCABLE 100A Power Fuse (509300-2001)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- KRAUS & NAIMER 3P 25A Amp 600VAc NonFusible Disconnect Switch (KG20B.K300-920.E)
- Hubbell Wiring Device-Kellems Disconnect Switches