Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Enclosed Disconnect Switches HBLDS3SSMQ5
Mfr # HBLDS3SSMQ5
Zoro # G600702479
product price: $759.20
/ea
Free Shipping & Returns
$759.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Width 6 in
- Height 4.12 in
- Length 8.5 in
- Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLDS3SSMQ5
- Zoro # G600702479
- UPC # 783585372617
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 6 in |
Height | 4.12 in |
Length | 8.5 in |
Wire size | #14 AWG to #10 AWG |
Details
Phase | Three Phase |
Amperage Rating | 30 A |
Current Rating | 30 A |
Horsepower - Maximum | 15 |
Type | Disconnect Switches |
Ingress Protection | IP67 |
Series | MotorQuick/LINKOSITY |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Connectivity | Pre-Wired |
Enclosure Type | Type 4X |
Dielectric Strength | 2,200V AC minimum for 1 minute |
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Unfused, three Pole,30A 600V AC, NEMA4X Enclosure, Stainless Steel, 5' Lead Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT202)
- FLEX-STRUT Tubing Knee Brace, 24", 2-Hole, 45 deg. (FS-5460-24 PG)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- Hubbell Wiring Device-Kellems Switches