Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Enclosed Disconnect Switch, 600V AC, NEMA 4X
Mfr # HBL13S33D
Zoro # G0864066
original price:
$569.33
23% off
new price: $433.75
/ea
Free Shipping & Returns
$433.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 600V AC
- NEMA Enclosure Type 4X
- Material Stainless Steel
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL13S33D
- Zoro # G0864066
- UPC # 783585202723
- Country of Origin United States
- Category Disconnect Switches
Details
Item | Enclosed Disconnect Switch |
Amps | 30 A |
Voltage | 600V AC |
NEMA Enclosure Type | 4X |
Material | Stainless Steel |
Number of Poles | 3 |
NEMA Enclosure Rating | 3R |
Circuit-Lock Wiring Style | Side Wired |
Circuit-Lock Item | NEMA 4X Disconnect Switches |
Product Type | circuitlock-tn |
Circuit-Lock Poles | 3 Pole |
Circuit-Lock Voltage Rating | 600V AC Max |
Wiring Style | Back and Side Wired |
Listing and Certifications | UL Listed and CSA Certified |
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Circuit-Lock Amperage | 30A |
Circuit-Lock Enclosure | Stainless Steel |
Description
Disconnect Switch, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- Hubbell Wiring Device-Kellems Switches