Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Wall Box, 1 Gang, Stainless Steel
Mfr # RF515SS
Zoro # G300701307
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Number of Gangs 1
- Material Stainless Steel
- Width 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RF515SS
- Zoro # G300701307
- UPC # 883778112836
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5.8 in |
Details
Item | Electrical Box |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Stainless Steel |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox Kit, Woor Floor Type, 1-Gang, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 300A, 500V AC, Non-Indicating (A50QS300-4)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS53B)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- Hubbell Wiring Device-Kellems Electrical Boxes