Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, Steel
Mfr # HBLSCCUBPD
Zoro # G100701729
product price: $9,401.99
/ea
Free Shipping & Returns
$9,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Material Steel
- Length 13.46 in
- Width 13-1/2 in
- Height 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLSCCUBPD
- Zoro # G100701729
- UPC # 783585346007
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 13.46 in |
Width | 13-1/2 in |
Height | 27-1/2 in |
Dimensions | 13.46 in x 24.26 in x 27.5 in |
Details
Item | Electrical Box |
Box Type | Floor Box |
Material | Steel |
Color | Green |
Mounting Method | Cast Into Concrete |
Sub Brand | Convention Center Utility Boxes |
Cable Entry | Through Cover |
Application | For Use in Concrete Floors |
Standard | cULus |
Construction | Fabricated |
Series | Convention Center |
Application - For Use On | Specialty |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Floor Boxes, Convention Center Floor Box,Steel, Power and Data
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT (16BA7-ASSYIMPNY)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- WIREMOLD Electrical Box, Outlet Box, 2 Gang (3202371)
- Hubbell Wiring Device-Kellems Electrical Boxes