Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, 3 Gang, Steel, Rectangular
Mfr # B2483
Zoro # G900701110
product price: $192.40
/ea
Free Shipping & Returns
$192.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 3
- Material Steel
- Width 6.6 in
- Height 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2483
- Zoro # G900701110
- UPC # 783585104294
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6.6 in |
Height | 3.13 in |
Conduit Size | 3) 1/2 in to 1 in, 3) 1/2 in to 1-1/4 in |
Conductor - Rigid Pipe Size Range | 4 in-6 in |
Conductor - Rigid Pipe Size | 4 in;5 in;6 in |
Conductor - Copper Str Size Range | 1 AWG |
Conductor - Copper Str Size | 1 AWG |
Details
Item | Electrical Box |
Box Type | Floor Box |
Number of Gangs | 3 |
Material | Steel |
Opening Shape | Rectangular |
Color | Brass Flange |
RoHS Compliant | CM |
UPC | 781810000000 |
Application | For Joining End Of A Copper Cable At A 45 DEG Angle To A Vertical Steel Surface |
Application - For Use On | Wood |
Series | Flush Rectangular - B24 Series |
Type | Boxes |
Conductor Type | CU C Str-Size Pipe Rigid-Size |
Conductor - Copper Str Run Range | 1 AWG |
UL Listed | Yes |
Conductor - Copper Str Run | 1 AWG |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Flush ConcreteFloor Box Series, 3-Gang, Rectangular, Steel, Wood Floor Installation,Semi Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 150 Amp (SU57429)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- KILLARK Bushing, Reducing (RE32S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- Hubbell Wiring Device-Kellems Electrical Boxes