Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, 2 Gang, Steel, Rectangular
Mfr # B2482
Zoro # G0574555
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 2
- Material Steel
- Length 4-1/2 in
- Width 6.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2482
- Zoro # G0574555
- UPC # 783585104287
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 6.42 in |
Height | 3.13 in |
Conduit Size | 2) 1/2 in to 1 in, 2) 1/2 in to 1-1/4 in |
Conductor - Rigid Pipe Size Range | 1 1/4 in-4 in |
Conductor - Copper Str Size | 1 AWG |
Conductor - Copper Str Size Range | 1 AWG |
Conductor - Rigid Pipe Size | 1 1/4 in;1 1/2 in;2 in;2 1/2 in;3 in;3 1/2 in;4 in |
Dimensions | 4.5 in x 6.42 in x 3.13 in |
Description
B2482 -- Flush Concrete Floor Box Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Back Box Feed, 1 Gang, Steel (HBL2048IV)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- Hubbell Wiring Device-Kellems Electrical Boxes