Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, 1 Gang
Mfr # RF515BR
Zoro # G0574570
product price: $101.31
/ea
Free Shipping & Returns
$101.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 1
- Width 5.8 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RF515BR
- Zoro # G0574570
- UPC # 883778300226
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5.8 in |
Details
Item | Electrical Box |
Box Type | Floor Box |
Number of Gangs | 1 |
Color | Brass |
Description
Receptacle Floor Box Kit For Wood Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- GB ELECTRICAL Underground Uf Splice Kit (HST-1300)
- AMPHENOL PT 24C 2420 SKT RECP (PT02A2024S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube (S1R4PPT)
- Hubbell Wiring Device-Kellems Electrical Boxes