Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, 1 Gang, Brass
Mfr # SF2925
Zoro # G0636855
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 1
- Width 6-1/2 in
- Material Brass
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SF2925
- Zoro # G0636855
- UPC # 783585006598
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 6-1/2 in |
Height | 1/4 in |
Conduit Size | 2-1/8 in |
Dimensions | 6.25 in x 6.25 in x 0.31 in |
Display Size | 6.25 Dia |
Size | 6.25 in Dia. x 0.25 in |
Description
Sf2925 Brass Floor Box W/2 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035L)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (PTC100GY)
- Hubbell Wiring Device-Kellems Electrical Box Covers