Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Device Box, Rectangular
Mfr # SWB5
Zoro # G200701087
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Length 4.63 in
- Width 3 in
- Height 2-1/4 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SWB5
- Zoro # G200701087
- UPC # 783585412207
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 3 in |
Height | 2-1/4 in |
Conduit Size | 3/4 in |
Dimensions | 4.63 in x 3 in x 2.25 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Opening Shape | Rectangular |
Series | SWB Series Box |
Industry Standard(s) | UL Listed |
Style | Feedthrough Design |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Back Boxes, 3/4"NPT Feed-Thru, Explosion Proof Products, Cast Metal, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- FLOWLINE Cable Guided Wave Radar, 18 ft. Range (LG11-2003-01)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- Hubbell Wiring Device-Kellems Electrical Boxes