Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, Data Box, 2 Gang, Steel
Mfr # HBL260
Zoro # G500702333
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Data Box
- Number of Gangs 2
- Material Steel
- Width 4.7 in
- Depth 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL260
- Zoro # G500702333
- UPC # 783585445465
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.7 in |
Depth | 3-1/4 in |
Conduit Size | (2) 3/4 in to 1 in, (2) 1 in to 1-1/4 in, (2) 1 in to 2 in, (2) 3/4 in to 1 in, (2) 1/2 in |
Size | 2-Gang |
Details
Item | Electrical Box |
Box Type | Data Box |
Number of Gangs | 2 |
Material | Steel |
Color | Natural |
Series | Large Capacity |
Type | Boxes |
Application - For Use On | Wall |
Description
Hubbell Wiring Device Kellems, Wall Boxes, Data Box, 2-Gang, 3.25" Depth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- Hubbell Wiring Device-Kellems Electrical Boxes