Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Vertical, 1 Gang
Mfr # HBL3060
Zoro # G1859411
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Width 2-13/64 in
- Cover Material PBT Resin
- Lid Style No Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3060
- Zoro # G1859411
- UPC # 783585358901
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2-13/64 in |
Height | 3-51/64 in |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 1 |
Cover Material | PBT Resin |
Lid Style | No Lid |
Mounting Orientation | Vertical |
Gasket Material | Neoprene |
Mounting Box | Portable Outlet Box |
For Use With | GFCI Receptacles |
Standards | UL And CSA |
Includes | Installation Hardware and Gasket |
Color | Gray |
NEMA Rating | 1 |
Features | All exposed materials are UV stabilized |
Series | Wet and Damp Locations |
Style | UL Type 1 |
Description
Outlet Box Plate, Mounting Box Portable Outlet Box, For Use With GFCI Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material PBT Resin, Color Gray, Height 3 51/64 in, Width 2 13/64 in, NEMA Rating 1, Standards UL and CSA, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20488312)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- LINEMASTER Atlas - Full Shield (936-SWH)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- Hubbell Wiring Device-Kellems Electrical Box Covers