Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Non-Metallic
Mfr # PFBCGYA
Zoro # G700701556
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 6-1/4 in
- Width 6-1/4 in
- Material Non-Metallic
- Application For Concrete application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBCGYA
- Zoro # G700701556
- UPC # 783585342498
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6-1/4 in |
Display Size | 6.25" Dia |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Non-Metallic |
Application | For Concrete application |
Color | Gray |
Standards | UL File Number E92074 |
Construction | Molded |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Application - For Use On | Concrete |
Material - Mounting Hardware | Screw Mounting |
Industry Standard(s) | UL/CSA UL514 |
Mounting Method | Screw Mount |
Series | Flush Round - PFB Series |
Number Of Outlets | Duplex and Low Voltage |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Floor Boxes,Plastic Floor Box Series, Cover/Flange Assembly, PFB Series, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- LEVITON Louvre 1 Gang Wallplate (88080)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (MDA-20-R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Outlet Box Plate, Vertical, 1 Gang (HBL3052)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- Hubbell Wiring Device-Kellems Electrical Box Covers