Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Furniture Feed
Mfr # PT2X2SFGY
Zoro # G0800786
Free Shipping & Returns
$111.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Width 8 in
- Finish Gray
- Application For Carpet application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT2X2SFGY
- Zoro # G0800786
- UPC # 783585531939
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 8 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Finish | Gray |
Application | For Carpet application |
Material - Mounting Hardware | Mounting Hardware Included |
Style | FRPT Fittings |
Application - For Use On | Carpet |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Knockouts | Duplex Flip Covers |
Finish Type | Gray |
Number Of Outlets | (1) Prewired 20A Duplex Receptacle; (2) Installed Cat 6 Jacks |
Description
2X2 Flush Service Fitting With Cover, Gr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5222)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- Hubbell Wiring Device-Kellems Electrical Box Covers