Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Furniture Feed
Mfr # FF3GY
Zoro # G100702351
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Width 2.678 in
- Finish Gray
- Construction Fabricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FF3GY
- Zoro # G100702351
- UPC # 783585395357
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.678 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Finish | Gray |
Construction | Fabricated |
Type | 3 in. Fire-Rated Poke Through Component |
Cable Entry | Threaded Hubs |
Accessory Type | Replacement Inserts |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Item Type | 3" Fire-Rated Poke-Through Component |
Number Of Outlets | (1) 3/4" & (2) 1/2" Threaded Hub Hub 3 Service |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Gray |
Style | Cover Flanges |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series- 3 Service, Insert, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- APPLETON ELECTRIC Box Of 10 Iron Cable Trap Clamp Conduit Parts and Accessory (TCC50100G)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- Hubbell Wiring Device-Kellems Electrical Box Covers