Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Composite, Flush Cover
Mfr # S1TFCI
Zoro # G700702348
product price: $206.70
/ea
Free Shipping & Returns
$206.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Flush Cover
- Width 5.62 in
- Material Composite
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1TFCI
- Zoro # G700702348
- UPC # 783585371139
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.62 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Flush Cover |
Material | Composite |
Color | Ivory |
Application | Flush SystemOne Installation |
Finish Type | Ivory |
Knockouts | Dual Flip Covers |
Application - For Use On | Tile |
Material - Mounting Hardware | Mounting Hardware Included |
Item Type | Flush Cover/Tile Flange |
Number Of Outlets | No Devices |
Style | Cover Flanges |
Mounting Type | (3) Screw Mount |
Industry Standard(s) | cULus |
Mounting Method | To Fitting in Floor |
Construction | Cast Aluminum |
Type of Use | Tile, Flush |
Type | Flush SystemOne Universal Covers |
Typical Application | Tile, Flush |
Cover Shape | Round |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneUniversal Cover for Tile Assembly, Ivory Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311S)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- Hubbell Wiring Device-Kellems Electrical Box Covers