Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Composite, Flush Cover
Mfr # S1CFCI
Zoro # G100702344
product price: $206.70
/ea
Free Shipping & Returns
$206.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Shape Round
- Cover Type Flush Cover
- Width 5.62 in
- Application Flush SystemOne Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1CFCI
- Zoro # G100702344
- UPC # 783585371085
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.62 in |
Details
Item | Electrical Box Cover |
Material | Composite |
Shape | Round |
Cover Type | Flush Cover |
Application | Flush SystemOne Installation |
Color | Ivory |
Construction | Fabricated |
Number Of Outlets | No Devices |
Finish Type | Ivory |
Material - Mounting Hardware | Mounting Hardware Included |
Application - For Use On | Carpet |
Style | Cover Flanges |
Knockouts | Dual Flip Covers |
Mounting Method | To Fitting in Floor |
Industry Standard(s) | cULus UL514 |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneUniversal Cover for Carpet Assembly, Ivory Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Mounting Cable Zip Ties - 100 Pack (199229)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD303010)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Poke Through Box, 1 Gang, Round, Aluminum, Furniture Feed (FRF3GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- Hubbell Wiring Device-Kellems Electrical Box Covers