Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Cast Aluminum
Mfr # S1TFCGY
Zoro # G000702352
product price: $206.70
/ea
Free Shipping & Returns
$206.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Shape Round
- Width 5.80 in
- Application Flush SystemOne Installation
- Knockouts Dual Flip Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1TFCGY
- Zoro # G000702352
- UPC # 783585371122
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.80 in |
Details
Item | Electrical Box Cover |
Material | Cast Aluminum |
Shape | Round |
Application | Flush SystemOne Installation |
Knockouts | Dual Flip Covers |
Cover Shape | Round |
Mounting Method | To Fitting in Floor |
Style | Cover Flanges |
Mounting Type | (3) Screw Mount |
Industry Standard(s) | cULus |
Type of Use | Tile, Flush |
Material - Mounting Hardware | Mounting Hardware Included |
Typical Application | Tile, Flush |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneUniversal Cover for Tile Assembly, Gray Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2-8/10A, 600V AC, Indicating (AJT2-8/10N)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, Composite, Abandonmant (S1AP4BL)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- Hubbell Wiring Device-Kellems Electrical Box Covers