Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Brass, Plug
Mfr # S1FP15BRS
Zoro # G3216398
$16.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Plug
- Height 1/2 in
- Length 1.98 in
- Width 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1FP15BRS
- Zoro # G3216398
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Height | 1/2 in |
Length | 1.98 in |
Width | 1.98 in |
Dimensions | 1.98 in x 1.98 in x 0.5 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Plug |
Material | Brass |
Color | Brass |
Application | Flush SystemOne Installation |
Accessory Type | Conduit Plugs |
Industry Standard(s) | cULus UL514 |
Construction | Cast Aluminum |
Item Type | Replacement Flush Threaded Plug |
Mounting Method | Threaded Hub |
Finish Type | Brass |
Style | Accessories |
Series | Flush - S1 Series |
Type | Replacement Threaded Plugs |
Cover Shape | Round |
Description
Brass Plug For Floor Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating (TR6-1/4R)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS131)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (161)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- Hubbell Wiring Device-Kellems Electrical Box Covers