Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum
Mfr # S1R10CVRBRZ
Zoro # G800695113
product price: $556.40
/ea
Free Shipping & Returns
$556.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shape Round
- Color Bronze
- Width 12 in
- Finish Antique Bronze Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10CVRBRZ
- Zoro # G800695113
- UPC # 783585547442
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 12 in |
Size | Standard Sized Product |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Shape | Round |
Color | Bronze |
Finish | Antique Bronze Plated Cover |
Type | 10" Recessed Rated Poke Through Covers |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Style | Covers |
Accessory Type | 10" Round Recessed Cover |
Finish Type | Antique Bronze Plated Cover |
Cable Entry | Through Cover |
Construction | Fabricated |
Application - For Use On | Concrete |
Construction Material - Main | 10 Meunt |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Cover Only, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- BURNDY Insulated Multitap Connector, 2.13 In. L (BIT250)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- Hubbell Wiring Device-Kellems Electrical Box Covers