Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum, Furniture Feed
Mfr # S1R6FFCVRALU
Zoro # G700695039
product price: $345.80
/ea
Free Shipping & Returns
$345.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Width 9.70 in
- Material Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R6FFCVRALU
- Zoro # G700695039
- UPC # 783585443522
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 9.70 in |
Size | Standard Sized Product |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Material | Aluminum |
Finish | Aluminum |
Color | Aluminum |
Mounting Type | Screw Mount |
Type | 6" Recessed Fire Rated Poke Through Covers |
Standards | UL 514A Listed |
Application | 6" Fire-Rated Poke-Through Series |
Cable Entry | Threaded Hubs |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | Aluminum |
Style | Cover Flanges |
Number Of Outlets | (1) 3/4" & (1) 2" Threaded Hub Multi-Service |
Application - For Use On | Concrete |
Item Type | 6" Fire-Rated Poke-Through Component |
Construction | Fabricated |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Furniture Feed Cover Assembly,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- Hubbell Wiring Device-Kellems Electrical Box Covers