Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum, Furniture Feed
Mfr # FRF3BK
Zoro # G300702274
product price: $152.10
/ea
Free Shipping & Returns
$152.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Width 7.56 in
- Material Aluminum
- Industry Standard(s) cULus Listed Meets ADA Standards UL 514A Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FRF3BK
- Zoro # G300702274
- UPC # 783585109626
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 7.56 in |
Display Size | Standard Sized Product |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Material | Aluminum |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Style | Cover Flanges |
Finish Type | Black |
Cable Entry | Threaded Hubs |
Number Of Outlets | (1) 3/4" & (2) 1/2" Threaded Hub Hub 3 Service |
Material - Mounting Hardware | Mounting Hardware Included |
Performance | Electrical - Fire Rating - For use in 1, 1 1/2, or 2 hour rated unprotected reinforced floors Electrical - UL Installation - Min. of 2 feet on centers and not more than one unit per 65 sq. ft. of floor area Mechanical - Wiring Capacity - Six #12 AWG and two #10 AWG type THHN wires |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series- 3 Service, 3 Service FlushFurniture Feed Plate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, NEMA 3R, Green (U012010GRP)
- Hubbell Wiring Device-Kellems Electrical Box Covers