Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum, Furniture Feed
Mfr # FRF1BK
Zoro # G300702304
product price: $124.48
/ea
Free Shipping & Returns
$124.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Material Aluminum
- Width 8.40 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FRF1BK
- Zoro # G300702304
- UPC # 783585395593
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 8.40 in |
Display Size | Standard Sized Product |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Material | Aluminum |
Color | Black |
Finish | Black |
Application | Single Service Furniture Flange and Cover |
Construction | Fabricated |
Type | Service Fittings; 3 in. Fire-Rated Poke-Through Component |
Finish Type | Black Gray |
Item Type | 3" Fire-Rated Poke-Through Component |
Number Of Outlets | (1) 3/4" K.O. Single Service |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Cable Entry | Knock Outs Threaded Hubs |
Material - Mounting Hardware | Mounting Hardware Included |
Performance | Electrical - Fire Rating - For use in 1, 1 1/2, or 2 hour rated unprotected reinforced floors Electrical - UL Installation - Min. of 2 feet on centers and not more than one unit per 65 sq. ft. of floor area Mechanical - Wiring Capacity - Six #12 AWG and two #10 AWG type THHN wires |
Style | Cover Flanges |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series, 1-Service Flush FurnitureFeed Plate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- Hubbell Wiring Device-Kellems Electrical Box Covers