Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum, Furniture Feed
Mfr # FF2GY
Zoro # G300702182
product price: $141.70
/ea
Free Shipping & Returns
$141.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Material Aluminum
- Width 8.30 in
- Type Covers; 3 in. Fire-Rated Poke-Through Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FF2GY
- Zoro # G300702182
- UPC # 783585395241
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 8.30 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Material | Aluminum |
Type | Covers; 3 in. Fire-Rated Poke-Through Component |
Finish | Gray |
Application | Furniture Feed Flange and Cover Assembly |
Construction | Fabricated |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Low Voltage LargeCapacity Flush Furniture Feed Series,Gray Fitting, 2" Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Outlet Box Plate, Vertical, 1 Gang (HBL3052)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- Hubbell Wiring Device-Kellems Electrical Box Covers