Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum, Furniture Feed
Mfr # FF2BK
Zoro # G800702200
product price: $141.70
/ea
Free Shipping & Returns
$141.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Furniture Feed
- Material Aluminum
- Width 7-1/2 in
- Type Covers; 3 in. Fire-Rated Poke-Through Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FF2BK
- Zoro # G800702200
- UPC # 783585395227
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 7-1/2 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Furniture Feed |
Material | Aluminum |
Type | Covers; 3 in. Fire-Rated Poke-Through Component |
Finish | Black |
Application | Furniture Feed Flange and Cover Assembly |
Construction | Fabricated |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Low Voltage Large Capacity Flush Furniture Feed Series,Black Fitting, 2" Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Pick (VDV327-103)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- GARDNER BENDER 12" L Beadle Wrap Black PK 15 (45-12BEADBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- Hubbell Wiring Device-Kellems Electrical Box Covers