Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Round, Aluminum, Abandonmant
Mfr # S1R10ADMTBK
Zoro # G700695091
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shape Round
- Cover Type Abandonmant
- Color Black
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10ADMTBK
- Zoro # G700695091
- UPC # 783585548173
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 12 in |
Size | Standard Sized Product |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Shape | Round |
Cover Type | Abandonmant |
Color | Black |
Finish | Black Powder Coat Cover |
Type | 10" Recessed Rated Poke Through Accessories |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Item Type | Abandonment Plate |
Accessory Type | Abandonment Plate |
Cable Entry | Through Cover |
Construction Material - Main | 10 Meunt |
Construction | Fabricated |
Application - For Use On | Concrete |
Style | Accessories |
Finish Type | Black Powder Coat Cover |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Abandonment Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- Hubbell Wiring Device-Kellems Electrical Box Covers