Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Non-Metallic, Splice
Mfr # PL1SS
Zoro # G3608958
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Splice
- Width 5 in
- Material Non-Metallic
- Color Office White
- Industry Standard(s) CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PL1SS
- Zoro # G3608958
- UPC # 783585090344
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5 in |
Details
Item | Electrical Box Cover |
Cover Type | Splice |
Material | Non-Metallic |
Color | Office White |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Style | Strap |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Series | PL1 PP1 |
Description
Lan/Plug Security Strap/Splice Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 16-14 Gauge Butt Terminal Blue Butt Connector, 85436 (85436)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 20 in D, NEMA 3R; 4; 12; 13, Hinged (N412302420C)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- Hubbell Wiring Device-Kellems Electrical Box Covers