Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, Composite, Furniture Feed
Mfr # PT2FIT
Zoro # G100701491
Free Shipping & Returns
$292.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Furniture Feed
- Width 9.10 in
- Material Composite
- Standards cULus Listed
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT2FIT
- Zoro # G100701491
- UPC # 783585498157
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 9.10 in |
Details
Item | Electrical Box Cover |
Cover Type | Furniture Feed |
Material | Composite |
Standards | cULus Listed |
Finish | Natural |
Application | Through Floor Fitting |
Construction | Fabricated |
Type | Through Floor Fittings; 3 in. Fire-Rated Poke-Through Component |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Series, 2" Though Floor Fitting, Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- Hubbell Wiring Device-Kellems Electrical Box Covers