Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic
Mfr # PFBRFI3
Zoro # G000701492
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Number of Gangs 3
- Shape Rectangular
- Length 6 in
- Width 11.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRFI3
- Zoro # G000701492
- UPC # 783585848730
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 11.35 in |
Size | 3-Gang |
Display Size | 3-Gang |
Description
Hubbell Wiring Device Kellems, Floor Boxes, Plastic Floor Box,Rectangular, Carpet Flange, 3-Gang, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.20A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-2/10-R)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- FROST KING OUTLET PLATE SEALER 6PK (OS6H)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- TOTALTURF Electrical Box Cover, 2 Gang, Square, Metal (TO151247)
- Hubbell Wiring Device-Kellems Electrical Box Covers