Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gang, Round, Brass
Mfr # S3925
Zoro # G1439085
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Round
- Length 3-7/8 in
- Width 3.87 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S3925
- Zoro # G1439085
- UPC # 783585124100
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3-7/8 in |
Width | 3.87 in |
Height | 0.15 in |
Display Size | 3.88" Dia |
Dimensions | 3.875 in x 3.87 in x 0.15 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Round |
Material | Brass |
For Use With | and B25 Series Floor Boxes, PFB Series,BA2 Series |
Finish | Brass |
Color | Brass Laiton |
Construction | Machined |
Application | For Concrete & Wood application |
Industry Standard(s) | UL/CSA UL514 |
Mounting Method | Screw Mount |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Material - Mounting Hardware | Screw Mounting |
Application - For Use On | Carpet; Tile; Concrete; Wood |
Number Of Outlets | Duplex Flap |
Finish Type | Brass |
Series | Flush Round - PFB Series Flush Round - B25 Series Flush Round - B24 Series |
Description
Floor Box Cover, Shape Round, Number of Gangs 2, Length 3 7/8 in, Width 3/16 in, Material Brass, For Use With and B25 Series Floor Boxes, PFB Series,BA2 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum (S1SPTL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- Hubbell Wiring Device-Kellems Electrical Box Covers