Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gang, Round, Brass
Mfr # S3725
Zoro # G3027175
original price:
$64.59
5% off
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Round
- Length 3-7/8 in
- Width 1/8 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S3725
- Zoro # G3027175
- UPC # 783585123905
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3-7/8 in |
Width | 1/8 in |
Height | 0.12 in |
Dimensions | 3.87 in x 3.87 in x 0.12 in |
Display Size | 3.88" Dia |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Round |
Material | Brass |
For Use With | and B25 Series Floor Boxes, PFB Series,BA2 Series |
Finish | Brass |
Color | Brass Laiton |
Application | For Concrete & Wood application |
Construction | Machined |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Finish Type | Brass |
Material - Mounting Hardware | Screw Mounting |
Number Of Outlets | Duplex Screw |
Industry Standard(s) | UL/CSA UL514 |
Series | Flush Round - PFB Series Flush Round - B25 Series Flush Round - B24 Series |
Application - For Use On | Carpet; Tile; Concrete; Wood |
Mounting Method | Screw Mount |
Description
Floor Box Cover, Shape Round, Number of Gangs 2, Length 3 7/8 in, Width 1/8 in, Material Brass, For Use With and B25 Series Floor Boxes, PFB Series,BA2 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/4", Iron (3203)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- Hubbell Wiring Device-Kellems Electrical Box Covers