Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic
Mfr # PFBRFI2
Zoro # G300701567
product price: $36.21
/ea
$36.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Number of Gangs 2
- Shape Rectangular
- Length 6 in
- Width 8.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRFI2
- Zoro # G300701567
- UPC # 783585848358
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 8.13 in |
Size | 2-Gang |
Display Size | 2-Gang |
Details
Material | Non-Metallic |
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Color | Ivory |
Application | For Use with Concrete Floor Boxes |
Carton Quantity | 4 |
Brand | Hubbell Wiring Device-Kellems |
Type | Rectangular Carpet Flange |
Mounting Hardware Material | Screw Mounting |
Sub Brand | Flush Concrete Floor Boxes |
Series | Flush Rectangular - PFB Series |
Mounting Method | Screw Mount |
Construction | Molded |
For Use With Flooring Type | Carpet |
Material - Mounting Hardware | Screw Mounting |
Type of Use | Carpet |
Application - For Use On | Concrete |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Industry Standard(s) | UL/CSA UL514 |
Description
Hubbell Wiring Device Kellems, Floor Boxes, Plastic Floor Box,Rectangular, Carpet Flange, 2-Gang, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (A30R3012HCR)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL (52NY26)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Clear (HS354-S100-CLEAR)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- Hubbell Wiring Device-Kellems Electrical Box Covers