Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gang, Rectangular, Metallic
Mfr # SA3084W
Zoro # G0574668
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Length 8.13 in
- Width 6 in
- Material Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SA3084W
- Zoro # G0574668
- UPC # 783585854052
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 8.13 in |
Width | 6 in |
Height | 2 in |
Display Size | 2-Gang |
Size | 1-Gang;2-Gang;3-Gang |
Dimensions | 8.13 in x 6 in x 2 in |
Description
2 Gang Rectangular Alum. Flang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- REMKE Cord Grip, Blk, Polyamide, 3/4", .51-.71 (RD13NA-BK)
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (SF2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- Hubbell Wiring Device-Kellems Electrical Box Covers